Menu Search
Search
DRILLCO #28E180CB

Bottoming, Hand Tap; HSS; 18mm; 1mm Pitch

SKU # 40076494430 Manufacturer Series: 2800E
View more versions of this product
Thread Size: 18mm
Threads per Inch: 1mm Pitch
Number of Flutes: 4
Type - Chamfer: Hand Tap - Bottoming
Thread Type: Metric
Material: High-Speed Steel
Tap Style, Rotation: Straight
Shank Size: 1 to 2 pitch chamfer length
Finish: Bright

Additional Info: Pack of 3.