Menu Search
Search
DRILLCO #20E144FB

Bottoming, Hand Tap; HSS; UNF; 4 Flute; H3 Limit; Size: 11/16 in.

SKU # 40076495886 Manufacturer Series: 2000E
View more versions of this product
Thread Length: 1-13/16 in.
Thread Size: 11/16 in.
Threads per Inch: 16 TPI
Number of Flutes: 4
Length Overall: 4-1/32 in.
Thread Limit: H3
Type - Chamfer: Hand Tap - Bottoming
Thread Type: Screw - UNF
Material: High-Speed Steel
Tap Style, Rotation: Straight Flute, Right Hand
Finish: Bright

Additional Info: Pack of 3.