Menu Search
Search
IRWIN TOOLS #8569

Metric Die, Hexagon, High Carbon Steel

SKU # 04252608569
Type: Metric Die
Die Style, Rotation: Hexagon
Material: High Carbon Steel
Width: 1-13/16 in. Across Flats

HAN 8569 24.0MM-3.00MM DIES