Menu Search
Search
DRILLCO #31E016AA

Die; Threading; Pipe; Adjustable Round Split, Right Hand; M1.6x0.35 Thread; Bright High Speed Steel; 13/16 in. Outer Diameter

SKU # 40076494001 Manufacturer Series: 3100E

Compare

Maximum number of products selected.
Type: Pipe Threading Die
Die Style, Rotation: Adjustable Round Split, Right Hand
Thread Type: Metric
Thread Size: M1.6x0.35
Material: Bright High Speed Steel
Width: OD: 13/16 in.

DRILLCO 31E016AA 1.6MM X 0.35 13/16