Menu Search
Search
DRILLCO #30E001FA

Die; Threading; Adjustable Round Split, Right Hand; No.1 Machine Screw - UNF; 72 TPI; Bright High Speed Steel; 13/16 in. Outer Diameter

SKU # 40076494108 Manufacturer Series: 3000E
Type: Threading Die
Die Style, Rotation: Adjustable Round Split, Right Hand
Thread Type: Machine Screw - UNF
Thread Size: No.1
Threads per Inch: 72 TPI
Material: Bright High Speed Steel
Width: OD: 13/16 in.

DRILLCO 30E001FA 1-72 13/16 OD ADJ