Menu Search
Search
DRILLCO #30E128CC

Die; Threading; Adjustable Round Split, Right Hand; 7/16 in. UNC; 14 TPI; Bright High Speed Steel; 1-1/2 in. Outer Diameter

SKU # 40076494056 Manufacturer Series: 3000E
Type: Threading Die
Die Style, Rotation: Adjustable Round Split, Right Hand
Thread Type: UNC
Thread Size: 7/16 in.
Threads per Inch: 14 TPI
Material: Bright High Speed Steel
Width: OD: 1-1/2 in.

DRILLCO 30E128CC 7/16-14 1-1/2 OD A