Menu Search
Search
DRILLCO #336E030B

Die; Rethreading; Hexagon, Right Hand; M3x0.60 Thread; Bright Carbon Steel; 19/32 in. Width Across Flats

SKU # 40076493844 Manufacturer Series: 3360E
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Re-Threading Die
Die Style, Rotation: Hexagon, Right Hand
Thread Type: Metric
Thread Size: M3x0.60
Material: Bright Carbon Steel
Width: 19/32 in. Across Flats

DRILLCO 336E030B 3MM-.60 CARBON HEX