Menu Search
Search
RIDGID #74700

Pipe Cutter, 6 to 8 in., Cast Iron

SKU # 09569174700
Type: Hinged Pipe Cutter
Application: Cast Iron Pipe
Operation: 4-Cutting Wheels, Adjustable Screw
Capacity: 6 to 8 in.
Material: Cast Iron