Menu Search
Search
RIDGID #37830

Die, Pipe/Bolt; NPT; RH; Threader: Manual; Alloy Steel; 3/4 in.

SKU # 09569137830
Type: Pipe/Bolt Die
Die Size: 3/4 in.
Thread: NPT
Thread Size: 14 TPI
Thread Type: RH
Threader: Manual
Material: Alloy Steel