Menu Search
Search
RIDGID #26137

Die Head, 1/4 in. Die, 2 TPI Thread, Self-Opening RH, BSPT

SKU # 09569126137
Type: Die Head
Die Size: 1/4 in.
Thread: Self-Opening RH, BSPT
Thread Size: 2 TPI

Conduit Dies: Type - Die Head; Die Size - 1/4 in.; Thread - Self-Opening RH, BSPT; Thread Size - 2 TPI