Menu Search
Search
GREENLEE #35283G

Pull Rope 16,000-lb Composite, Double-Braided

SKU # 78331035283
Type: Pull Rope
Material: Composite, Double-Braided
Color: White/Green Tracer
Tensile Strength: 16,000 lb.
Working Load: 4000-lb
Outside Diameter: 9/16 in.
Length: 300 ft.