Menu Search
Search
DOTTIE #36120

Pull Rope 720-lb Polypropylene

SKU # 78100261308
Type: Pull Rope
Material: Polypropylene
Color: Yellow
Tensile Strength: 720 lb.
Working Load: 72-lb
Outside Diameter: 3/16 in.
Length: 1200 ft.