Menu Search
Search
GREENLEE #390

Vacuum/Blower Power Unit 1.75 gallon

SKU # 78331038594
Type: Vacuum/Blower Power Unit
Conduit Size: 1/2-4 in.
Voltage: 120V AC
Liquid Capacity - Gallons: 1.75

Power Fishing Vacuum-Blower Unit: Unit Type - Vacuum/Blower Power Unit; Voltage - 120VAC; Liquid Capacity - Gallons - 1.75; Conduit Capacity - in - 1/2-4