Menu Search
Search
LEVITON #L7718

Wire Mesh Safety Grip, Single/Double Weave, Aluminum Body, Stainless Steel Grip, 0.75 in. OD Min

SKU # 07847797388
Type: Cable Pulling
Mesh Type: Single/Double Weave
Material: Aluminum Body, Stainless Steel Grip
Cable OD Min: 0.75 in.
Cable OD Max: 0.88 in.

Wire Mesh Cable Grips: Type - Cable Pulling; Mesh Type - Single/Double Weave; Material - Aluminum Body, Stainless Steel Grip; OD Min - in - 0.75; OD Max - in - 0.88; Additional Information - Size: 1 in. NPT, Fitting Type: Deluxe Cord Sealing, Fitting Style: Straight, Fitting Gender: Male

Additional Info: Size: 1 in. NPT, Fitting Type: Deluxe Cord Sealing, Fitting Style: Straight, Fitting Gender: Male