Menu Search
Search
HUBBELL #03302026

Cable Pulling Grip Triple Weave Galvanized Steel Mesh, Rotating Forged Eye

SKU # 78358531453 Manufacturer Series: Multiple Strength
Type: Cable Pulling
Eye: Rotating Forged
Mesh Type: Triple Weave
Material: Galvanized Steel Mesh
Cable OD Min: 1.5 in.
Cable OD Max: 1.74 in.
Strength: 30,600 lb.
Mesh Length: 60 in.
Eye Length: 9 in.

Additional Info: Application: Overhead, ASCR, AL/CU, Bare Conductors. Color Code: Gold