Menu Search
Search
HUBBELL #03302018

Cable Pulling Grip Triple Weave Galvanized Steel Mesh, Rotating Forged Eye

SKU # 78358531449 Manufacturer Series: Multiple Strength
Type: Cable Pulling
Eye: Rotating Forged
Mesh Type: Triple Weave
Material: Galvanized Steel Mesh
Cable OD Min: 0.5 in.
Cable OD Max: 0.74 in.
Strength: 10,500 lb.
Mesh Length: 32 in.
Eye Length: 6 in.

Additional Info: Application: Overhead, ASCR, AL/CU, Bare Conductors. Color Code: Brown