Menu Search
Search
HUBBELL #03310009

Cable Pulling Grip, Offset Eye, Single Weave, Closed

SKU # 78358531674
Type: Cable Pulling Grip
Eye: Offset
Mesh Type: Single Weave, Closed
Material: Galvanized Steel Mesh
Cable OD Min: 2.5 in.
Cable OD Max: 2.99 in.
Strength: 11,000 lb.
Mesh Length: 20 in.
Eye Length: 10 in.

HUBW 03310009 PULLING GRIP