Menu Search
Search
KLEIN TOOLS #1628-60T

Jaw Grip Liner, 26450 lb, Alloy Steel

SKU # 09264447231 Manufacturer Series: 1628-60
Type: Interchangeable Jaw Grip Liner
Application: Inserted Between the Upper and Lower Jaws of the 1628-60 Jaw Grip Body
Working Load: 26450 lb (12000 kg)
Material: Alloy Steel