Specifications
Type:
Fish Tape
Tape Material:
Tempered Spring Steel
Tape End:
Standard
Tape Length:
100 ft.
Tape Size:
1/8" x .060"
Warning
– California Prop 65
WARNING: Cancer - www.P65Warnings.ca.gov.
To learn more about Prop 65, visit www.P65Warnings.ca.gov.