Menu Search
Search
GREENLEE #38733

Hand Truck Wire Cart 2-Wheels 5 Spindle

SKU # 78331038733
Type: Hand Truck Wire Cart
Number of Spindles: 5
Reel Diameter: 22 in.
Base: 2-Wheels
Size: HxWxD: 46 x 23 x 22-1/2 in.
Weight: 58 lb.

Wire Reel Dispensers: Type - Hand Truck Wire Cart; Number of Spindles - 5; Reel Diameter Max - in - 22.00; Base - 2-Wheels; Size - in - 46H x 23W x 22-1/2D; Weight - lb - 58