You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
FLUKE #4590-0#

Pomona Mounting Base, 2.13 in. H x 0.63 in. W x 0.22 in. D, Black

SKU # 09596917359 Manufacturer Series: 4590
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Triple Mounting Base
Size: HxWxD: 2.13 x 0.63 x 0.22 in.
Color: Black
Material: Polycarbonate
For Use With: 1581, 2854, 3267, 4005 and 4601 Triple Banana Jack