Menu Search
Search
STANLEY #J559000-3BK

Proto Tool Utility Cart, 30 in. W, 25450 cu-in., 3 Drawers

SKU # 66267915370 Manufacturer Series: 550S
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Tool Utility Cart
Capacity: 25,450 cu. in.
Size: WxDxH: 30 x 23 x 46 in.
Drawer Count: 3
Drawer Widths: (3) 28-5/8 in.
Drawer Heights: (2) 2-7/8 in., (1) 5-7/16 in.
Top Type: Reinforced
Wheels - Casters: (4) 6.00 x 2.00 in. Casters
Material: Gloss Steel, Black
Latch-Lock Type: Tubular Key Lock
Handles: Ergonomic Metal, Side