Menu Search
Search
STANLEY #J558827-15RD-TC

Chest, Top; 32756 cu-in.; (15) Drawers; Aluminum, Full Width Handles; Tubular Key Lock; 88.25 in. Width x 27.00 in. Depth x 27.25 in. Height; Gloss Steel; Red

SKU # 66267915723 Manufacturer Series: 550S
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Top Chest
Capacity: 32,756 cu. in.
Size: WxDxH: 88.25 x 27 x 27.25 in.
Drawer Count: 15
Drawer Widths: (5) 37-3/8 in. Center, (5) 18-5/8 in. Left, (5) 18-5/8 in. Right
Drawer Heights: (3) 2-1/4 in., (2) 3-3/8 in. Center, (3) 2-1/4 in., (2) 3-3/8 in. Left, (3) 2-1/4 in., (2) 3-3/8 in. Right
Top Type: Reinforced
Material: Gloss Steel, Red
Latch-Lock Type: Tubular Key Lock
Handles: Aluminum, Full Width

PROTO J558827-15RD-TC 88IN TP CHEST