Menu Search
Search
STANLEY #J555027-12BL

Chest, Top; 17641 cu-in.; (12) Drawers; Aluminum, Full Width Handles; Tubular Key Lock; 50.00 in. Width x 25.25 in. Depth x 27.00 in. Height; Gloss Steel; Blue

SKU # 66267915311 Manufacturer Series: 550S
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Top Chest
Capacity: 17,641 cu. in.
Size: WxDxH: 50 x 25.25 x 27 in.
Drawer Count: 12
Drawer Widths: (6) 28 in. Left, (6) 13-7/16 in. Right
Drawer Heights: (4) 1-3/4 in., (2) 3 in. Left, (4) 1-3/4 in., (2) 3 in. Right
Top Type: Reinforced
Material: Gloss Steel, Blue
Latch-Lock Type: Tubular Key Lock
Handles: Aluminum, Full Width

PROTO J555027-12BL 50IN TP CHEST