Menu Search
Tool Storage Chests and Carts Roll Cabinet, 21000 cu-in, 53.00 x 19.00 x 42.00 in., 14 Drawer, Steel, Red, -14 23 in. W
JH WILLIAMS #50891

Roll Cabinet, 21000 cu-in, 53.00 x 19.00 x 42.00 in., 14 Drawer, Steel, Red, -14 23 in. W

SKU # 66245991989 Manufacturer Series: Williams Commercial 53"
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Mobile Tool Cart
Capacity: 21000 cubic in.
Size: WxDxH: 53 x 19 x 42 in.
Drawer Count: 14
Drawer Widths: (14) 23.00 in
Drawer Heights: (7) 4.25, (4) 2.00, (2) 6.44, (1) 8.25 in
Wheels - Casters: (4) Casters
Material: Steel, Red
Latch-Lock Type: Drawer Detents, Locking
Handles: (2) Handles, 1-Each Side

Tool Storage Chests and Carts: Type - Mobile Tool Cart; Size - Capacity - 21,000 cu-in; Size - WxDxH - 53.00 x 19.00 x 42.00 in; Drawer Count - 14; Drawer Widths - (14) 23.00 in; Drawer Heights - (7) 4.25, (4) 2.00, (2) 6.44, (1) 8.25 in; Wheels - Casters - (4) Casters; Material - Steel, Red; Latch-Lock Type - Drawer Detents, Locking; Handles - (2) Handles, 1-Each Side; Additional Information - Drawers: Quadra level ball bearing drawer slides.; Manufacturer Series - Williams Commercial 53"

Additional Info: Drawers: Quadra level ball bearing drawer slides.