Menu Search
Search
MILWAUKEE #48-22-8810

Locking Tool Lanyard, 0.7 in. W x 2.1 in. H, 36.3 in. L, Red

SKU # 04524250562
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Locking Tool Lanyard
Size: WxH: 0.7 x 2.1 in.
Length: 36.3 in.
Material: Nylon and Rubber
Color: Red
For Use With: Tools up to 10 lb.

MILWAUKEE® 10lb Locking Tool Lanyard helps users stay safe and stay productive while working at heights by reducing the risks associated with dropped tools. The lanyard body is engineered to provide the best shock absorption, slowing the tool gradually if