Menu Search
Search
KLEIN TOOLS #5118C

Tool Holder, 7 in. x 10 1/2 in., Leather, 4 Pockets

SKU # 09264455013
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Tool Holder
Pockets: 4
Accommodates: Pliers
Size: 7 x 10-1/2 in.

Tool Holders: Type - Tool Holder; Pockets - 4; Accommodates - Pliers, Rule, Screwdriver And Wrench; Size - 7" x 10 1/2"; Additional Information - Knife Snap

Additional Info: Knife Snap