Menu Search
Tool Holders Tie-Wire Reel Pad, 7 in. x 7 in., Leather

KLEIN TOOLS #27450

Tie-Wire Reel Pad, 7 in. x 7 in., Leather

SKU #09264448195
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Tool Holder
Pockets: None
Accommodates: Tie Wire Reel
Size: 7 x 7 in.
Material: Leather

Tool Holders: Type - Tool Holder; Accommodates - Tie Wire Reel; Size - 7" x 7"; Material - Leather; Additional Information - Slotted Loop, Ironworker's Tie Wire Reel Pad

Additional Info: Slotted Loop, Ironworker's Tie Wire Reel Pad