Menu Search
Tool Holders Tape Measure Pouch, 8-1/4 in. x 4-1/2 in., Nylon

KLEIN TOOLS #5712

PowerLine Tape Measure Pouch, 8-1/4 in. x 4-1/2 in., Nylon

SKU #09264455131
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Tool Holder
Pockets: 1
Accommodates: Tape Rule
Size: 8-1/4 x 4-1/2 in.
Material: Nylon

Tool Holders: Type - Tool Holder; Pockets - 1; Accommodates - Tape Rule; Size - 8-1/4" x 4-1/2"; Material - Nylon; Additional Information - Holds Most 35-ft Tape Measures, Includes (2) Inside Loops for Screwdrivers or Pencils; Manufacturer Series - PowerLine

Additional Info: Holds Most 35-ft Tape Measures, Includes (2) Inside Loops for Screwdrivers or Pencils