Menu Search
Tool Holders Tape Measure Holder, 3 1/2 in. x 4 in., Nylon

KLEIN TOOLS #5707

Tape Measure Holder, 3 1/2 in. x 4 in., Nylon

SKU #09264455167
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Tool Holder
Pockets: None
Accommodates: Tape Rule
Size: 3-1/2 x 4 in.
Material: Nylon

Tool Holders: Type - Tool Holder; Accommodates - Tape Rule; Size - 3 1/2" x 4"; Material - Nylon; Additional Information - Tunnel Loop

Additional Info: Tunnel Loop