KLEIN TOOLS #5187

Scissors and Cable-Splicer's Knife Holder, 2-1/8 in. x 7-1/2 in., Leather

SKU: 09264455070
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Tool Holder
Pockets: 2
Accommodates: Scissors and Cable Splicer's Knife
Size: 2-1/8 x 7-1/2 in.
Material: Leather
Description
Tool Holders: Type - Tool Holder; Pockets - 2; Accommodates - Scissors And Cable Splicer's Knife; Size - 2-1/8" X 7-1/2"; Material - Leather; Additional Information - Slotted Loop
Additional Info: Slotted Loop