Menu Search
Tool Holders Pliers and Rule Holder, 4 3/4 in. x 8 in., Leather, 2 Pockets
KLEIN TOOLS #5118R

Pliers and Rule Holder, 4 3/4 in. x 8 in., Leather, 2 Pockets

SKU # 09264455017
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Tool Holder
Pockets: 2
Accommodates: Pliers
Size: 4-3/4 x 8 in.
Material: Leather

Tool Holders: Type - Tool Holder; Pockets - 2; Accommodates - Pliers, Rule; Size - 4 3/4 x 8"; Material - Leather; Additional Information - Tunnel Loop

Additional Info: Tunnel Loop