Menu Search
KLEIN TOOLS #5118RT

Pliers and Rule Holder, 4 1/2 in. x 12 1/2 in., Leather, 2 Pockets

SKU # 09264455018
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Tool Holder
Pockets: 2
Accommodates: Pliers
Size: 4-1/2 x 12-1/2 in.
Material: Leather

Tool Holders: Type - Tool Holder; Pockets - 2; Accommodates - Pliers, Rule; Size - 4 1/2" x 12 1/2"; Material - Leather; Additional Information - Tunnel Loop, Belt Width: 3-3/4"

Additional Info: Tunnel Loop, Belt Width: 3-3/4"