Mobile Phone Holder, 4 1/2 in. x 2-5/8 in., Nylon

SKU: 09264455111
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Tool Holder
Pockets: 1
Accommodates: Cellular Phone
Size: 4-1/2 x 2-5/8 in.
Material: Nylon
Manufacturer Series: PowerLine
Tool Holders: Type - Tool Holder; Pockets - 1; Accommodates - Cellular Phone; Size - 4 1/2" x 2-5/8"; Material - Nylon; Additional Information - Metal Belt Clip, Closeable Velcro Flap; Manufacturer Series - PowerLine
Additional Info: Metal Belt Clip, Closeable Velcro Flap