Menu Search

INDUSTRIAL SUPPLIES MISC #72

Holder, Tool, (1) Pocket, Leather

SKU: 78404117825
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Tool Holder
Pockets: 1
Accommodates: Saw
Accomodates: Saw
Size: L: 12 in.
Material: Leather
Description
Tool Holders: Type - Tool Holder; Pockets - 1; Accommodates - Saw; Size - 12.00" Length; Material - Leather; Additional Information - Blade Cover
Additional Info: Blade Cover