Menu Search
Tool Holders Pouch, Tool, 9 in. W x 10 in. H x 2 in. D

ESTEX #1173-S

Pouch, Tool, 9 in. W x 10 in. H x 2 in. D

SKU #78047992144
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Tool Holder
Pockets: 5
Accommodates: Pliers
Material: Leather

Tool Holders: Type - Tool Holder; Pockets - 5; Accommodates - Pliers, Rule, Screwdriver And Wrench; Material - Leather; Additional Information - Knife Snap

Additional Info: Knife Snap