Menu Search
Tool Holders Carbiner Tool Lanyard, 42 - 54 in., Nylon, Aluminum

ERGODYNE #19032

Squids Carbiner Tool Lanyard, 42 - 54 in., Nylon, Aluminum

SKU #72047619032
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Extended Dual Carabiner Tool Lanyard
Accommodates: 10 lb.
Size: 42 - 54 in.
Material: Nylon

Don't let tools slip away when working in high places. Dual Carabiner Tool Lanyards keep tools tethered to the worker. Unit features an aluminum carabiner on each end for tool attachment. The stretchable inner cord is surrounded by a rugged nylon webbing.

Additional Info: Color: Black