Menu Search
Tool Holders Carabiner Tool Lanyard, 42 - 54 in., Nylon, Aluminum

ERGODYNE #19072

Squids Carabiner Tool Lanyard, 42 - 54 in., Nylon, Aluminum

SKU #72047619072
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Extended Single Carabiner Tool Lanyard
Accommodates: 5 lb.
Size: 42 - 54 in.
Material: Nylon

Tool lanyards help workers prevent injury damage and lost productivity from dropped tools. This lanyard is constructed of a stretch cord surrounded by tubular nylon webbing. Unit feature an aluminum carabiner on one end and an adjustable barrel lock for tool attachment on the other. A quick connect buckle allows for adjustments. Extra Lanyard Loops (#88295 - 88296) sold separately.

Additional Info: Color: Black, Compatible With 3103 Detachable Lanyard Loop