Menu Search
KNAACK #476-3

Work Bench Drawer, 16 in. W x 22 in. D, 6 in. H

SKU # 78396598986 Manufacturer Series: Storagemaster
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Accessory Type: Drawer Organizer
Type: Deep Drawer
Material: Steel
Width: 16 in.
Depth: 22 in.
Height: 6 in.

KNAACK 476-3 DRAWER 6IN ACCESSORY