Menu Search
Tool Holder and Storage Accessories Work Bench Drawer, 16 in. W x 22 in. D, 2.5 in. H

KNAACK #472-3

Work Bench Drawer, 16 in. W x 22 in. D, 2.5 in. H

SKU #78396598985
Manufacturer Series: Storagemaster
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Accessory Type: Drawer Organizer
Type: Deep Drawer
Material: Steel
Width: 16 in.
Depth: 22 in.
Height: 2.5 in.

KNAACK 472-3 DRAWER 2.5IN ACCESSORY