Menu Search
HAMMOND MANUFACTURING #1425BH

Cabinet Caster Set, Swivel, 3 in. Dia, 1050-lb

SKU # 62398078375 Manufacturer Series: 1425 Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Accessory Type: Box Caster
Type: Cabinet/Box Castor Set
Castor Qty/​Type: Swivel
Wheel Diameter: 3 in.
Capacity per Wheel: 1050 lb. (476.27kg)

Additional Info: Includes: Mounting Hardware