Menu Search
Tool Equipment Storage Boxes Job Site Box, 17.50 Height x 32.00 Length x 19.00 in. Depth, Single Hinged Cover, Steel

JH WILLIAMS #50950

Job Site Box, 17.50 Height x 32.00 Length x 19.00 in. Depth, Single Hinged Cover, Steel

SKU #66245994922
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Box Type: Job Site Storage Box
Height: 17.5 in.
Length: 32 in.
Depth: 19 in.
Cover Type: Single Hinged
Base: Skids, Pretapped
Material: Steel

Tool Equipment Storage Boxes: Box Type - Job Site Storage Box; Height - 17.50 in; Length - 32.00"; Depth - 19.00"; Cover Type - Single Hinged; Base - Skids, Pretapped; Material - Steel; Additional Information - 16 Gauge Steel, Welded Seams, Powder Coat Blue Finish, Concealed Locking Area Protects Padlock. Weight: 80 lb

Additional Info: 16 Gauge Steel, Welded Seams, Powder Coat Blue Finish, Concealed Locking Area Protects Padlock. Weight: 80 lb