DELTA CONSOLIDATED INDUSTRIES #PAC158000

Truck Box Aluminum Single Hinged Cover

SKU: 04341992536
Manufacturer Series: Pro
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Box Type: Truck Box
Height: 21 in.
Length: 72 in.
Depth: 21 in.
Cover Type: Single Hinged
Material: Aluminum
Description
Tool Equipment Storage Boxes: Box Type - Truck Box; Height - 21.00 in; Length - 72.00"; Depth - 21.00"; Cover Type - Single Hinged; Material - Aluminum; Manufacturer Series - Delta Pro