THOMAS & BETTS #TY-TOTE-28

Ty-RapĀ® Small Parts Storage, Polyester, 14"

SKU: 78621097941
Manufacturer Series: Tote
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Small Parts Storage
Material: Polyester
Dimensions: 14 in.
Description
Tool Carrier Totes and Bags: Type - Small Parts Storage; Material - Polyester; Dimensions - 14"; Additional Information - Belt clip and steel loop, Hook and loop flap closure. Includes: (100) TY-528M ties; Manufacturer Series - Ty-Rap Tote
Additional Info: Belt clip and steel loop, Hook and loop flap closure. Includes: (100) TY-528M ties