Menu Search
Search
KLEIN TOOLS #5139B

Zipper Bag, 12 in. L x 7 in. W, Nylon

SKU # 09264455366
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Tool Bag
Material: Nylon
Dimensions: LxW: 12 x 7 in.
Inner Pockets: None
Outer Pockets: None

Tool Carrier Totes and Bags: Type - Tool Bag; Material - Nylon; Dimensions - 12"L x 7"W; Additional Information - Nylon Zipper Closure

Additional Info: Nylon Zipper Closure