Menu Search
Tool Carrier Totes and Bags Zipper Bag, 12-1/2 in. L x 7 in. H, Canvas

KLEIN TOOLS #5140

Zipper Bag, 12-1/2 in. L x 7 in. H, Canvas

SKU #09264455367
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Tool Bags - 4-Pack
Material: Canvas
Dimensions: 12"L x 7"W
Inner Pockets: None
Outer Pockets: None

Tool Carrier Totes and Bags: Type - Tool Bags - 4-Pack; Material - Canvas; Dimensions - 12"L x 7"W; Additional Information - Brass Zipper Closure. 4 Bag Pack, Color Assortment: Olive, Orange, Blue, Yellow

Additional Info: Brass Zipper Closure. 4 Bag Pack, Color Assortment: Olive, Orange, Blue, Yellow