Menu Search
Tool Carrier Totes and Bags Zipper Bag, 12-1/2 in. L x 7 in. H, Canvas
KLEIN TOOLS #5139

Zipper Bag, 12-1/2 in. L x 7 in. H, Canvas

SKU # 09264455333
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Tool Bag
Material: White Canvas
Dimensions: 7 1/2" x 12"
Inner Pockets: 1 Small Inner
Outer Pockets: None

Tool Carrier Totes and Bags: Type - Tool Bag; Material - White Canvas; Dimensions - 7 1/2" x 12"; Inner Pockets - 1 Small Inner; Additional Information - Zipper Closure

Additional Info: Zipper Closure