Menu Search
Tool Carrier Totes and Bags Utility Bag, 9 in. L x 10 in. H x 3 in. D, #8 Brown Canvas, 1 Inner
KLEIN TOOLS #5142P

Utility Bag, 9 in. L x 10 in. H x 3 in. D, #8 Brown Canvas, 1 Inner

SKU # 09264455337
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Tool Bag
Material: #8 Brown Canvas
Dimensions: 9"L x 10"H x 3" D
Inner Pockets: One
Outer Pockets: None

Additional Info: Rope Ring Sewn Into Top For Rigidity