Menu Search
Tool Carrier Totes and Bags Tool Bag, Cordura, 12-1/2 in. L x 7 in. H
KLEIN TOOLS #5139PAD

Tool Bag, Cordura, 12-1/2 in. L x 7 in. H

SKU # 09264455265
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Tool Bag
Material: Cordura
Dimensions: LxH: 12-1/2 x 7 in.

Tool Carrier Totes and Bags: Type - Tool Bag; Material - Cordura; Dimensions - 12-1/2 in. L x 7 in. H; Additional Information - Color: Black

Additional Info: Color: Black