Menu Search
Tool Carrier Totes and Bags Tool Bag, 22 in. L x 6 in. W x 15 in. D, #8 White Canvas, Lower 3 in Leather

KLEIN TOOLS #5102-22

Tool Bag, 22 in. L x 6 in. W x 15 in. D, #8 White Canvas, Lower 3 in Leather

SKU #09264455305
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Tool Bag
Material: #8 White Canvas
Dimensions: 22"L x 15"D x 6"W
Inner Pockets: 1 Large Inner
Outer Pockets: None